Outfit your inline grinder with the SG R981 coarse grit cloth portable in-line belt to achieve burn-free grinding on heat-sensitive materials. A lubricating grinding aid allows for a cooler cut and minimized loading, while the durable and waterproof Y-weight polyester cloth backing helps improve grain adhesion, increase body retention, and reduce edge fray, offering consistency and a longer life. The next-generation seeded gel ceramic alumina abrasive provides a superior cut rate and makes an ideal choice for coarse grit applications, including hard-to-grind alloys.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
Excellent choice for the most demanding coarse grit applications , especially on hard-to-grind alloys
Color
Red
Abrasive Material
Ceramic Alumina
Backing Material
Polyester
Backing Wt.
Y
Grit
36
Width
3 1/2 in
Length
15 1/2 in
Grade
Extra Coarse
Weight
0.0 LB
EAN or UPC
780727007833
We're here for you
with Service Centers across the country - We have your back