Skip to content Skip to navigation menu
Farecla Profile 1 gal Plastic Jug White Advanced Plus Liquid Compound

78072715148

Farecla Profile 1 gal Plastic Jug White Advanced Plus Liquid Compound
Item #117887656
  • White Color
  • 1 gal Container Size
Farecla Profile 1 gal Plastic Jug White Advanced Plus Liquid Compound
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White Color
  • 1 gal Container Size

description

  • Profile Advanced Plus offers the highest level of cut and gloss on painted surfaces and wood lacquers with a unique abrasive technology that contains no fillers or silicones.

applications

  • Polishing

features

  • Operators can see sanding marks removed up to P1500 permanently
  • High shine finish with good depth and clarity
  • Ideal surface types include wood lacquers, clear coats and paints
  • Farecla
Container Type Plastic Jug
Color White
Container Size 1 gal
Weight 0.0 LB
EAN or UPC 780727151482
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison