- 12 in Length
- 1/2 in Width
- 50 Grit
- Coarse Grade
description
- Norton SG R981 coarse grit cloth file belt is an excellent sanding belt choice for even the most demanding coarse grit applications, and it's especially well-suited for use on hard-to-grind alloys. This belt features the latest seeded gel ceramic alumina abrasive, designed to provide you with a superior, aggressive cut rate for the entire life of the belt. The Y-weight polyester, waterproof cloth backing offers reduced tearing and fraying for better consistency and a longer life than traditional paper backing. A special lubricant and coating minimize loading and provide cooler, burn-free grinding.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
- Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
- Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
- Excellent choice for the most demanding coarse grit applications , especially on hard-to-grind alloys
| Color | Red |
| Backing Material | Polyester |
| Abrasive Material | Ceramic Alumina |
| Backing Wt. | Y |
| Grit | 50 |
| Width | 1/2 in |
| Length | 12 in |
| Grade | Coarse |
| Weight | 0.0 LB |
| EAN or UPC | 780727187009 |

