Opt for the Metalite R228 coarse grit cloth narrow benchstand belt with premium aluminum oxide abrasive when you want a fast initial cut rate. A durable X-weight cotton backing makes this belt ideal for heat-sensitive applications. With a strong butt joint for reinforcement, this belt can run in either direction for increased versatility. Designed for projects where initial price is the focus, this belt is ideal for coarse grit metalworking for stock removal, deburring and dimensioning applications.
applications
Blending
Clean and Detail
Parting Line Removal
Stock Removal
Tool Sharpening
features
Premium aluminum oxide abrasive delivers fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good choice for coarse grit metalworking stock removal, deburring, and dimensioning applications where initial price is the main concern
Grade
Coarse
Grit
50
Backing Material
Cotton
Width
1 in
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Wt.
X
Length
42 in
Weight
0.0 LB
EAN or UPC
780727209053
We're here for you
with Service Centers across the country - We have your back