Complete coarse grinding jobs on soft metals and wood quickly and efficiently with minimal loading when you use the Metalite R215 coarse grit cloth portable in-line belt, which features a fast-cutting aluminum oxide abrasive. A great product for grinding heat-sensitive materials, this open-coat belt includes a tough X-weight cotton backing that lends durability. For greater versatility, the Metalite R215 offers a butt joint that enables you to run the belt in two directions.
applications
Portable Grinding
Rust Removal
features
Premium aluminum oxide abrasive for fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good open coat coarse grit choice to minimize loading on wood and soft metals - where initial price is the main concern
Grade
Coarse
Backing Wt.
X
Color
Brown
Grit
60
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Length
15 1/2 in
Width
3 1/2 in
Weight
0.0 LB
EAN or UPC
780727220003
We're here for you
with Service Centers across the country - We have your back