Get a fast initial cut rate when you use the Metalite R228 medium grit cloth narrow benchstand belt thanks to its premium aluminum oxide abrasive. This belt features a durable, heavy X-weight cotton backing perfect for heat-sensitive applications. Increase flexibility with a strong butt joint that lets you run the belt in either direction. This belt is an ideal option when initial price is the primary concern for your medium grit intermediate metalworking jobs.
applications
Blending
Clean and Detail
Parting Line Removal
Stock Removal
Tool Sharpening
features
Premium aluminum oxide abrasive delivers fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good choice for medium grit intermediate metalworking applications where initial price is the main concern
Grit
100
Length
54 in
Grade
Medium
Width
4 in
Abrasive Material
Aluminum Oxide
Backing Wt.
X
Color
Brown
Backing Material
Cotton
Weight
0.0 LB
EAN or UPC
780727221604
We're here for you
with Service Centers across the country - We have your back