Step up your metalworking game with the economical initial price point of the Metalite R228 medium grit cloth narrow backstand belt. Designed for medium grit intermediate metalworking projects, this belt gives you a fast initial cut rate with its premium aluminum oxide abrasive. Tackle heat-sensitive applications with quality results thanks to the durable X-weight cotton backing. A strong butt joint increases versatility with a design that lets the belt run in either direction.
applications
Blending
Clean and Detail
Parting Line Removal
Stock Removal
Tool Sharpening
features
Premium aluminum oxide abrasive delivers fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good choice for medium grit intermediate metalworking applications where initial price is the main concern
Color
Brown
Backing Material
Cotton
Backing Wt.
X
Grade
Medium
Grit
120
Width
4 in
Length
132 in
Abrasive Material
Aluminum Oxide
Weight
0.0 LB
EAN or UPC
780727223752
We're here for you
with Service Centers across the country - We have your back