Use the power of the premium aluminum oxide abrasive on the Metalite R228 fine grit cloth narrow benchstand belt to get a fast initial cut rate on your jobs. You get the heavy durability of X-weight cotton backing to handle heat-sensitive applications with the versatility of a strong butt joint that lets the belt run in either direction. A good choice for fine grit metalworking, this belt satisfies your budgetary needs for blending and polishing applications.
applications
Blending
Clean and Detail
Parting Line Removal
Stock Removal
Tool Sharpening
features
Premium aluminum oxide abrasive delivers fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good choice for fine grit metalworking blending and polishing applications where initial price is the main concern
Width
6 in
Abrasive Material
Aluminum Oxide
Type
Narrow
Length
48 in
Backing Material
Cotton
Grit
150
Material
Aluminum Oxide
Grade
Fine
Color
Brown
Backing Wt.
X
Family Name
Aluminum Oxide Narrow Coated Belt
Weight
0.0 LB
EAN or UPC
780727225558
We're here for you
with Service Centers across the country - We have your back