Use this Metalite R215/R255 medium grit cloth portable belt for medium grit applications when initial price is the main purchasing consideration. A strong butt joint lets the belt run in either direction, while the premium aluminum oxide abrasive provides a fast initial cut rate ideal for stainless and carbon steel. The abrasive is backed by heavy X-weight cotton that provides durability and makes the belt a good choice for heat sensitive tasks.
applications
Portable Grinding
Rust Removal
features
Premium aluminum oxide abrasive for fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor
Backing Wt.
X
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Grade
Medium
Length
24 in
Color
Brown
Width
3 in
Grit
120
Weight
0.062 LB
EAN or UPC
780727279322
We're here for you
with Service Centers across the country - We have your back