Arm your bench grinders with Metalite R215/R255 medium grit cloth narrow backstand belts for intermediate work on stainless and carbon steels when initial price is a primary factor. They're crafted with a premium aluminum oxide abrasive to deliver fast initial cutting, and a durable, heavy x-weight backing makes them ideal for applications where keeping heat to a minimum is necessary. Featuring a strong butt joint, these belts can be run in either direction for time-saving convenience.
applications
Blending
Clean and Detail
Parting Line Removal
Stock Removal
Tool Sharpening
features
Premium aluminum oxide abrasive for fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor
Backing Wt.
X
Length
48 in
Width
6 in
Backing Material
Cotton
Grit
120
Grade
Medium
Color
Brown
Abrasive Material
Aluminum Oxide
Weight
0.18 LB
EAN or UPC
780727279810
We're here for you
with Service Centers across the country - We have your back