Increase your performance with the fast initial cut speed produced by the premium aluminum oxide abrasive on the Metalite R215/R255 coarse grit cloth narrow benchstand belt. A heavy X-weight cotton backing is durable enough to handle heat-sensitive applications. A strong butt joint increases the versatility of the belt by allowing it to run in either direction. When initial price point is your primary criteria, opt for the value of an open-coat coarse grit for minimal loading on wood and soft metal surfaces.
applications
Blending
Clean and Detail
Parting Line Removal
Stock Removal
Tool Sharpening
features
Premium aluminum oxide abrasive for fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good open coat coarse grit choice to minimize loading on wood and soft metals - where initial price is the main concern
Width
6 in
Grit
50
Family Name
Aluminum Oxide Narrow Coated Belt
Backing Wt.
X
Grade
Coarse
Material
Aluminum Oxide
Color
Brown
Abrasive Material
Aluminum Oxide
Length
48 in
Backing Material
Cotton
Type
Narrow
Weight
0.0 LB
EAN or UPC
780727279858
We're here for you
with Service Centers across the country - We have your back