- 24 in Length
- 1/2 in Width
- 120 Grit
- Medium Grade
description
- Use this BlueFire R823P medium grit cloth file belt for all light to moderate stock removal applications on metal and wood. Strong but moderately flexible, this belt features a waterproof x-weight polyester backing, a self-sharpening zirconia alumina abrasive and a durable resin bond combine for good grain retention and a belt life up to 30 percent longer than competitive zirconia belts. Ideal for light to moderate pressure tasks, this belt works well on dry or wet surfaces.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
- Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
- Durable resin bond for excellent grain retention and product life
- Better choice for all medium grit metal and wood light to moderate stock removal applications
| Backing Wt. | X |
| Color | Blue |
| Abrasive Material | Zirconia Alumina |
| Backing Material | Polyester |
| Length | 24 in |
| Grade | Medium |
| Grit | 120 |
| Width | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 780727285651 |

