Achieve clean, consistent finishes on moderate stock removal and finishing applications when you choose the BlueFire R823P fine grit cloth narrow benchstand belt. Lasting up to 30 percent longer than other zirconia belts, this product features a self-sharpening zirconia abrasive for a fast cut rate. The waterproof backing is made from flexible X-weight polyester, which enables the belt to be used on either dry or wet applications that require light to moderate pressure. To enhance longevity and improve grain retention, the belt offers a tough resin bond.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
Durable resin bond for excellent grain retention and product life
Better choice for all fine grit metal and wood light to moderate stock removal and finishing applications
Grade
Fine
Color
Blue
Abrasive Material
Zirconia Alumina
Backing Wt.
X
Length
42 in
Width
1 in
Backing Material
Polyester
Grit
180
Weight
0.0 LB
EAN or UPC
780727285866
We're here for you
with Service Centers across the country - We have your back