Cut quickly and aggressively with the strong, self-sharpening zirconia alumina abrasive on the BlueFire R801/R821P/R823P/R884P coarse grit cloth narrow benchstand belt. Choose the flexible X-weight waterproof polyester backing for light- to moderate-pressure needs. The R801 and R884P both feature Y-weight waterproof polyester cloth backing ideal for medium- and high-pressure applications. With a lubricating grinding aid, the R801 belts deliver cooler cuts, minimal loading and grinding without burns on heat-sensitive materials for exceptional results. This belt delivers the results you want on your demanding coarse grit stock removal projects.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
R823 has flexible X-weight polyester waterproof backing to excel on light- to moderate-pressure, applications
R801 and R884P have durable Y-weight polyester waterproof cloth backing that excels on medium- to high pressure applications
The lubricating grinding aid in R801 belts, means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
Better choice for demanding coarse grit stock removal applications
Grade
Coarse
Color
Blue
Abrasive Material
Zirconia Alumina
Grit
60
Backing Wt.
X
Length
60 in
Backing Material
Polyester
Width
2 1/2 in
Weight
0.5 LB
EAN or UPC
780727286924
We're here for you
with Service Centers across the country - We have your back