Improve grain retention and product life with the durable resin bond on the BlueFire R823P medium grit cloth narrow benchstand belt. Ideal for metal and wood, this belt tackles your medium grit light-to-moderate stock-removal needs with ease. The strong yet moderately flexible waterproof X-weight polyester backing performs well under light or moderate pressure in both wet and dry application for increased versatility. With a 30-percent longer life than other zirconia belts, this belt lets you make fast, aggressive cuts with its strong, self-sharpening zirconia alumina abrasive.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
Durable resin bond for excellent grain retention and product life
Better choice for all medium grit intermediate metal and wood light to moderate stock removal applications
Color
Blue
Abrasive Material
Zirconia Alumina
Backing Material
Polyester
Grit
100
Width
6 in
Grade
Medium
Backing Wt.
X
Length
48 in
Weight
0.0 LB
EAN or UPC
780727289338
We're here for you
with Service Centers across the country - We have your back