Norton Abrasives
78072744634
Single Sided Hook and Loop Buffing/Polishing Foam Waffle Pad
Item #119226621
- Foam Material
- 8 in Diameter
applications
- Polishing
| Color | Red |
| Dia. | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 780727446342 |
