Norton Abrasives
78072745643
Double Sided Hook and Loop Buffing/Polishing Super Cut Wool Pad
Item #119226623
- Wool Material
- 8 in Diameter
applications
- Polishing
| Color | Beige |
| Dia. | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 780727456433 |
