Skip to content Skip to navigation menu
Single Sided Hook and Loop Buffing/Polishing Super Cut Wool Pad

78072745649

Single Sided Hook and Loop Buffing/Polishing Super Cut Wool Pad
Item #119226624
  • Wool Material
  • 8 in Diameter
Single Sided Hook and Loop Buffing/Polishing Super Cut Wool Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wool Material
  • 8 in Diameter

applications

  • Polishing
Dia. 8 in
Color Beige
Weight 0.0 LB
EAN or UPC 780727456495
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison