- 5 in Diameter
- Gold Color
- 15000 Maximum rpm
description
- Count on Gold Reserve A296/H290 coarse grit paper H&L vacuum discs for a consistent finish and fast cuts while generating minimal heat on many substrates. To ensure tear resistance and maintain flexibility, the A296 features a C-weight latex-paper backing, while the H290 includes a heavy-duty E-weight paper backing. With its water-based, No-Fil stearate coating, the A296 helps minimize loading for improved durability. The H290 disc offers an open coat that also reduces loading. Both models come equipped with vacuum holes for excellent dust extraction. Installation and removal are quick and easy due to the NorGrip hook and loop backing.
applications
- Blending
- Sanding
- Stripping
features
- P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
- A296 has strong C-weight latex/paper backing
- H290 has heavy-duty E-weight paper backing
- both resist tearing while staying conformable and flexible
- A296 has water-based, non-loading (No-Fil) stearate coating that minimizes clogging and increases disc life
- H290 discs' open coat minimizes loading
- both have vacuum holes for maximum dust collection and life
- Good choice for coarse grit stripping, blending and sanding on primed or painted surfaces, wood, composites, aluminum and fiberglass
- the hook-and-loop backing means quick and easy disc changes and vacuum holes maximize dust extraction and elongate life
| Weight | 0.0 LB |
| EAN or UPC | 780727485419 |

