Make the most of your demanding coarse grit stock removal applications when using the BlueFire R801/R823P/R884P coarse grit cloth narrow backstand belt. The durable self-sharpening zirconia alumina abrasive improves the life-span of your belt by 30 percent, while the lubricating grinding aid in R801 belts makes it perfect for cutting heat-sensitive materials. The R823 features a flexible X-weight polyester waterproof backing for light to moderate applications, while the R801 and R884P excel on on medium- to high-demand applications with their Y-weight polyester waterproof cloth backings.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
R823 has flexible X-weight polyester waterproof backing to excel on light- to moderate-pressure, applications
R801 and R884P have durable Y-weight polyester waterproof cloth backing that excels on medium- to high pressure applications
The lubricating grinding aid in R801 belts, means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
Better choices for demanding coarse grit stock removal applications
Color
Blue
Grade
Extra Coarse
Backing Wt.
Y
Abrasive Material
Zirconia Alumina
Backing Material
Polyester
Grit
36
Length
132 in
Width
3 in
Weight
0.0 LB
EAN or UPC
780727501386
We're here for you
with Service Centers across the country - We have your back