- 24 in Length
- 1/4 in Width
- 120 Grit
- Medium Grade
description
- Attach the SG R981 medium grit cloth file belt to get an exceptional, aggressive cut rate from the next-generation SG (seeded gel) ceramic alumina abrasive. With a waterproof Y-weight polyester cloth backing, this belt excels in grain adhesion, minimal edge fray and improved body retention for longevity with consistent results. Get cooler cuts, no burns on heat-sensitive materials and minimal loading with the lubricating grinding aid coating. Tackle your most demanding applications that call for medium grit, including your hard-to-grind alloys.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
- Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
- Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
- Excellent choice for the most demanding medium grit applications , especially on hard-to-grind alloys
| Color | Red |
| Backing Wt. | Y |
| Width | 1/4 in |
| Abrasive Material | Ceramic Alumina |
| Grade | Medium |
| Length | 24 in |
| Backing Material | Polyester |
| Grit | 120 |
| Weight | 0.0 LB |
| EAN or UPC | 780727707184 |

