- 18 in Length
- 1/4 in Width
- P60 Grit
- Coarse Grade
description
- Cut stainless and carbon steels with cool, consistent cuts thanks to the P-graded premium aluminum oxide abrasive on the Metalite R283 coarse grit cloth file belt. Designed for coarse grit applications requiring an economical initial price, this cloth file belt offers reliable grain retention and product life with help from its durable resin coating. Its X-weight rayon waterproof backing produces a strong, semi-flexible, smooth construction that works well on projects requiring moderate-to-light pressure.
applications
- Tool and Cutter Grinding
features
- P-graded premium aluminum oxide abrasive for consistent, cool cut
- Strong, semi-flexible, smooth X-weight rayon waterproof backing is designed for moderate to light pressure applications
- Durable resin coating provides excellent grain retention and product life
- Good choice for stainless and carbon steel coarse grit applications when initial price is the primary purchasing factor
| Color | Maroon |
| Backing Material | Cotton |
| Grade | Coarse |
| Grit | P60 |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | X |
| Width | 1/4 in |
| Length | 18 in |
| Weight | 0.0 LB |
| EAN or UPC | 780727710009 |

