Achieve a fast initial cut rate with the premium aluminum oxide abrasive design on the Metalite R228 coarse grit cloth narrow backstand belt. Made with a heavy, durable X-weight cotton backing, this belt works well for your heat-sensitive jobs. Thanks to a strong butt joint, you can run the belt in either direction for versatile use. When initial price point is your primary deciding factor, choose this belt to tackle your coarse grit metalworking needs, including stock removal, deburring, and dimensioning applications.
applications
Deburring
Parting Line Removal
Rust Removal
Stock Removal
Tool Sharpening
features
Premium aluminum oxide abrasive delivers fast initial cut rate
Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
Good choice for coarse grit metalworking stock removal, deburring, and dimensioning applications where initial price is the main concern
Length
78 3/4 in
Grade
Extra Coarse
Backing Material
Cotton
Abrasive Material
Aluminum Oxide
Width
6 in
Color
Brown
Backing Wt.
X
Grit
36
Weight
0.0 LB
EAN or UPC
780727731592
We're here for you
with Service Centers across the country - We have your back