- Pressure Gauge
- 1" ABS Case & Socket
- Copper Alloy Bourdon Tube
- 300 psi
- 1/8 NPT Back Conn
description
- 10-110-300-psi, 1" Pressure Gauge
applications
- Hydraulics
- Pneumatics
- Medical
- Pumps
- Compressors
- Refrigeration controls
| Gauge Type | Dry |
| Mounting Style | Back Mount |
| Gauge Pressure Range | 0 to 300 psi |
| Connection Size | 1/8 in NPT |
| Face Diameter | 1 in |
| Socket Material | ABS |
| Gauge Function | Pressure Gauge |
| Tube Material | Copper Alloy Bourdon |
| Case Material | ABS |
| Weight | 0.14 LB |

