- 2 1/2 in Gauge Size
- 0 to 200 psig Pressure Range
- Electropolished 304 Stainless Steel Material
features
- 1-1/2" and 2" clamp, fillable dry or liquid-filled gauge
- Electropolished Stainless Steel case
- 316 Stainless Steel wetted parts
- 3A Certified
- C.I.P, S.I.P and Autoclave (only dry gauges are recommended for Autoclave)
| Warranty | 1 Year |
| Material | Electropolished 304 Stainless Steel |
| Ambient Temperature Range [Max] | 140 °F |
| Display Size | Aluminum, White Background With Black Scale. |
| Gauge Size | 2 1/2 in |
| Type | Sanitary Pressure Gauge, Heavy-Duty |
| Media Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 140 °F |
| Pointer | Balanced Aluminum, Black Finish |
| Measuring Element | 316 Stainless Steel "C" Tube |
| Ambient Temperature Range [Min] | 25 °F |
| Clamp Size | 1 1/2 in |
| Accuracy | 1.6 % |
| Fill Liquid | Glycerin, USP Grade |
| Pressure Range | 0 to 200 psig |
| Media Temperature [Max] | 300 °F |
| O-Ring and Diaphragm Materials | 316L Stainless Steel |
| Lens/Display Material | Safety Glass |
| Connection Location | 1 1/2 or 2 in ASME-BPE Sanitary Clamp |
| Operating Temperature [Min] | 25 °F |
| Seal Fill Fluid | Glycerin |
| Bayonet Ring Material | Electropolished 304 Stainless Steel |
| Weight | 0.0 LB |

