- 3.31 in Gauge Size
- 0 to 145 psig Pressure Range
- MNPT Connection Type
- Stainless Steel Material
features
- Rugged, electronic gauge
- Compound and standard ranges through 0 psig to 10,000 psig
- Stainless Steel wetted parts
- CE compliant to suppress RFI, EMI and ESD
- Tare function
- Password protection
- Min./max. memory
- Internal lighting
| Power Requirement | 2 x 1.5V "AA" Battery, 4,000 hrs ("AA" 2,000 mAh) |
| Connection Type | MNPT |
| Warranty | 3 Years |
| Material | Stainless Steel |
| Operating Temperature [Min] | -4 °F |
| Ambient Temperature Range [Max] | 140 °F |
| Programmable Functions | Adjustable Through Front Key Pad |
| Operating Temperature [Max] | 158 °F |
| Triangular Bezel Material | Stainless Steel |
| Proof Pressure [Max] | 15000 psi |
| Response Time | 200 ms |
| Ambient Temperature Range [Min] | 14 °F |
| Display Size | Liquid Crystal Display with 0.43" Digits, 4 Digits up to 9999 with Bar Graph |
| Measuring Element | Stainless Steel, Thin-Film Measuring Element |
| Terminal Point Accuracy | ± 0.5 % |
| Gauge Size | 3.31 in |
| Media Temperature [Max] | 185 °F |
| IP Rating | IP65 |
| Connection Material | 316 Stainless Steel |
| Digit Accuracy | ± 1% |
| Media Temperature [Min] | -22 °F |
| Pressure Range | 0 to 145 psig |
| Compensated Temperature Range | 32 °F to 140 °F |
| Rotatable Base Angle | 300° |
| Type | Digital Pressure Gauge |
| Weight | 0.0 LB |

