- 1 1/2 in Gauge Size
- 0 to 15 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Pressure Range | 0 to 15 psi |
| Type | Dry Pressure Gauge |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Ambient Temperature Range [Min] | -40 °F |
| Case Type | ABS, Back Connection |
| Connection Type | NPT |
| Media Temperature [Max] | 140 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Pointer | Molded Plastic |
| Accuracy | 2.5 % |
| Lens/Display Material | Acrylic |
| Connection Material | Brass |
| Connection Location | Back |
| Ambient Temperature Range [Max] | 140 °F |
| Warranty | 1 Year |
| Media Temperature [Min] | -4 °F |
| Gauge Size | 1 1/2 in |
| Connection Size | 1/8 in |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Weight | 0.0 KG |

