- 1 1/2 in Gauge Size
- 0 to 200 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Ambient Temperature Range [Max] | 140 °F |
| Warranty | 1 Year |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Gauge Size | 1 1/2 in |
| Connection Size | 1/8 in |
| Ambient Temperature Range [Min] | -40 °F |
| Case Type | ABS, Back Connection |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Accuracy | 2.5 % |
| Pressure Range | 0 to 200 psi |
| Lens/Display Material | Acrylic |
| Connection Location | Back |
| Type | Dry Pressure Gauge |
| Media Temperature [Min] | -4 °F |
| Media Temperature [Max] | 140 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Connection Material | Brass |
| Connection Type | NPT |
| Pointer | Molded Plastic |
| Weight | 0.0 LB |

