- 1 1/2 in Gauge Size
- 0 to 30 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Media Temperature [Max] | 140 °F |
| Pointer | Molded Plastic |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Connection Type | NPT |
| Connection Location | Back |
| Lens/Display Material | Acrylic |
| Measuring Element | Copper Alloy Bourdon Tube |
| Warranty | 1 Year |
| Type | Dry Pressure Gauge |
| Ambient Temperature Range [Max] | 140 °F |
| Connection Material | Brass |
| Pressure Range | 0 to 30 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Gauge Size | 1 1/2 in |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Accuracy | 2.5 % |
| Case Type | ABS, Back Connection |
| Media Temperature [Min] | -4 °F |
| Connection Size | 1/8 in |
| Weight | 0.0 LB |

