- 1 1/2 in Gauge Size
- 0 to 30 psi Pressure Range
- NPT Connection Type
- Black painted steel with chrome triangular bezel and U-clamp Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Connection Type | NPT |
| Media Temperature [Min] | -4 °F |
| Bezel Material | Chrome-Plated Steel |
| Material | Black painted steel with chrome triangular bezel and U-clamp |
| Pointer | Molded Plastic |
| Case Type | Steel Case Panel Mount |
| Measuring Element | Copper Alloy Bourdon Tube |
| Connection Material | Brass |
| Ambient Temperature Range [Min] | -40 °F |
| Media Temperature [Max] | 140 °F |
| Type | Dry Pressure Gauge |
| Ambient Temperature Range [Max] | 140 °F |
| Pressure Range | 0 to 30 psi |
| Connection Location | Back |
| Connection Size | 1/8 in |
| Gauge Size | 1 1/2 in |
| Accuracy | 2.5 % |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Warranty | 1 Year |
| Lens/Display Material | Acrylic |
| Weight | 0.0 LB |

