- 2 in Gauge Size
- 0 to 15 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Accuracy | 2.5 % |
| Ambient Temperature Range [Max] | 140 °F |
| Case Type | ABS, Bottom Connection |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Pointer | Molded Plastic |
| Lens/Display Material | Acrylic |
| Ambient Temperature Range [Min] | -40 °F |
| Gauge Size | 2 in |
| Connection Size | 1/4 in |
| Connection Material | Brass |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Pressure Range | 0 to 15 psi |
| Media Temperature [Max] | 140 °F |
| Connection Type | NPT |
| Connection Location | Bottom |
| Type | Dry Pressure Gauge |
| Warranty | 1 Year |
| Measuring Element | Copper Alloy Bourdon Tube |
| Media Temperature [Min] | -4 °F |
| Weight | 0.0 LB |

