- 2 in Gauge Size
- 0 to 160 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Connection Size | 1/4 in |
| Case Type | ABS, Bottom Connection |
| Accuracy | 2.5 % |
| Media Temperature [Max] | 140 °F |
| Pointer | Molded Plastic |
| Connection Location | Bottom |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Type | Dry Pressure Gauge |
| Lens/Display Material | Acrylic |
| Pressure Range | 0 to 160 psi |
| Ambient Temperature Range [Max] | 140 °F |
| Gauge Size | 2 in |
| Warranty | 1 Year |
| Connection Material | Brass |
| Measuring Element | Copper Alloy Bourdon Tube |
| Media Temperature [Min] | -4 °F |
| Connection Type | NPT |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Ambient Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

