- 2 in Gauge Size
- 0 to 300 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Ambient Temperature Range [Max] | 140 °F |
| Media Temperature [Min] | -4 °F |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Connection Location | Bottom |
| Pointer | Molded Plastic |
| Connection Size | 1/4 in |
| Warranty | 1 Year |
| Gauge Size | 2 in |
| Accuracy | 2.5 % |
| Ambient Temperature Range [Min] | -40 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Connection Type | NPT |
| Connection Material | Brass |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Type | Dry Pressure Gauge |
| Pressure Range | 0 to 300 psi |
| Media Temperature [Max] | 140 °F |
| Case Type | ABS, Bottom Connection |
| Lens/Display Material | Acrylic |
| Weight | 0.0 LB |

