- 2 in Gauge Size
- 0 to 60 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Connection Type | NPT |
| Media Temperature [Min] | -4 °F |
| Case Type | ABS, Bottom Connection |
| Gauge Size | 2 in |
| Connection Material | Brass |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Media Temperature [Max] | 140 °F |
| Pointer | Molded Plastic |
| Warranty | 1 Year |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Ambient Temperature Range [Min] | -40 °F |
| Accuracy | 2.5 % |
| Measuring Element | Copper Alloy Bourdon Tube |
| Pressure Range | 0 to 60 psi |
| Type | Dry Pressure Gauge |
| Ambient Temperature Range [Max] | 140 °F |
| Connection Location | Bottom |
| Connection Size | 1/4 in |
| Lens/Display Material | Acrylic |
| Weight | 0.0 LB |

