- 2 in Gauge Size
- 0 to 15 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Measuring Element | Copper Alloy Bourdon Tube |
| Connection Size | 1/4 in |
| Ambient Temperature Range [Min] | -40 °F |
| Warranty | 1 Year |
| Lens/Display Material | Acrylic |
| Connection Type | NPT |
| Ambient Temperature Range [Max] | 140 °F |
| Accuracy | 2.5 % |
| Media Temperature [Min] | -4 °F |
| Media Temperature [Max] | 140 °F |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Type | Dry Pressure Gauge |
| Gauge Size | 2 in |
| Pointer | Molded Plastic |
| Pressure Range | 0 to 15 psi |
| Connection Location | Back |
| Connection Material | Brass |
| Case Type | ABS, Back Connection |
| Weight | 0.0 LB |

