- 2 in Gauge Size
- 0 to 30 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Case Type | ABS, Back Connection |
| Media Temperature [Max] | 140 °F |
| Type | Dry Pressure Gauge |
| Warranty | 1 Year |
| Connection Size | 1/4 in |
| Accuracy | 2.5 % |
| Connection Type | NPT |
| Media Temperature [Min] | -4 °F |
| Connection Material | Brass |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Lens/Display Material | Acrylic |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Pressure Range | 0 to 30 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Gauge Size | 2 in |
| Measuring Element | Copper Alloy Bourdon Tube |
| Pointer | Molded Plastic |
| Connection Location | Back |
| Ambient Temperature Range [Max] | 140 °F |
| Weight | 0.0 LB |

