- 2 in Gauge Size
- 0 to 160 psi Pressure Range
- NPT Connection Type
- Black painted steel with chrome triangular bezel and U-clamp Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Warranty | 1 Year |
| Gauge Size | 2 in |
| Pointer | Molded Plastic |
| Media Temperature [Max] | 140 °F |
| Accuracy | 2.5 % |
| Connection Size | 1/4 in |
| Measuring Element | Copper Alloy Bourdon Tube |
| Type | Dry Pressure Gauge |
| Ambient Temperature Range [Min] | -40 °F |
| Ambient Temperature Range [Max] | 140 °F |
| Case Type | Steel Case Panel Mount |
| Bezel Material | Chrome-Plated Steel |
| Pressure Range | 0 to 160 psi |
| Connection Location | Back |
| Connection Material | Brass |
| Media Temperature [Min] | -4 °F |
| Material | Black painted steel with chrome triangular bezel and U-clamp |
| Connection Type | NPT |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Lens/Display Material | Acrylic |
| Weight | 0.0 LB |

