- 2 in Gauge Size
- 0 to 200 psi Pressure Range
- NPT Female Connection Type
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Gauge Size | 2 in |
| Ambient Temperature Range [Min] | -40 °F |
| Connection Type | NPT Female |
| Warranty | 1 Year |
| Pressure Range | 0 to 200 psi |
| Connection Location | Back |
| Type | Dry Pressure Gauge |
| Media Temperature [Min] | -4 °F |
| Case Type | Square Acrylonitrile Butadiene Styrene (ABS), Panel Mount (2" only) |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Pointer | Molded Plastic |
| Accuracy | 2.5 % |
| Measuring Element | Copper Alloy Bourdon Tube |
| Connection Size | 1/8 in, 10-32 |
| Lens/Display Material | Acrylic |
| Media Temperature [Max] | 140 °F |
| Ambient Temperature Range [Max] | 140 °F |
| Weight | 0.0 LB |

