- 2 in Gauge Size
- 0 to 30 psi Pressure Range
- NPT Female Connection Type
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Connection Location | Back |
| Warranty | 1 Year |
| Connection Type | NPT Female |
| Lens/Display Material | Acrylic |
| Ambient Temperature Range [Max] | 140 °F |
| Connection Size | 1/8 in, 10-32 |
| Gauge Size | 2 in |
| Media Temperature [Max] | 140 °F |
| Type | Dry Pressure Gauge |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Accuracy | 2.5 % |
| Pressure Range | 0 to 30 psi |
| Pointer | Molded Plastic |
| Ambient Temperature Range [Min] | -40 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Case Type | Square Acrylonitrile Butadiene Styrene (ABS), Panel Mount (2" only) |
| Media Temperature [Min] | -4 °F |
| Weight | 0.0 LB |

