- 2 1/2 in Gauge Size
- 0 to 5000 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Warranty | 1 Year |
| Connection Size | 1/4 in |
| Connection Material | Brass |
| Lens/Display Material | Acrylic |
| Accuracy | 2.5 % |
| Gauge Size | 2 1/2 in |
| Case Type | ABS, Bottom Connection |
| Ambient Temperature Range [Max] | 140 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Ambient Temperature Range [Min] | -40 °F |
| Connection Type | NPT |
| Media Temperature [Min] | -4 °F |
| Pointer | Molded Plastic |
| Connection Location | Bottom |
| Type | Dry Pressure Gauge |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Media Temperature [Max] | 140 °F |
| Pressure Range | 0 to 5000 psi |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Weight | 0.0 LB |

