- 2 1/2 in Gauge Size
- 0 to 600 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Connection Type | NPT |
| Case Type | ABS, Bottom Connection |
| Lens/Display Material | Acrylic |
| Pressure Range | 0 to 600 psi |
| Measuring Element | Copper Alloy Bourdon Tube |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Connection Location | Bottom |
| Ambient Temperature Range [Max] | 140 °F |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Gauge Size | 2 1/2 in |
| Connection Material | Brass |
| Media Temperature [Max] | 140 °F |
| Connection Size | 1/4 in |
| Type | Dry Pressure Gauge |
| Pointer | Molded Plastic |
| Warranty | 1 Year |
| Media Temperature [Min] | -4 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Accuracy | 2.5 % |
| Weight | 0.0 LB |

