- 2 1/2 in Gauge Size
- 0 - 25 psid Pressure Range
- Aluminum Sensor Housing Material
features
- Simple, rugged, compact differential pressure gauge
- Ranges from 0 psid to 5 psid through 0 psid to 110 psid
- Engineered plastic gauge case
- Clear anodized Aluminum and 316 Stainless Steel wetted parts
| Ambient Temperature Range [Max] | 200 ⁰F |
| Connection Location | Back |
| Inch/Metric | Inch |
| Lens/Display Material | Shatter-Resistant Acrylic |
| Operating Temperature [Max] | 200 ⁰F |
| Operating Temperature [Min] | -40 ⁰F |
| AC Voltage | 125 V |
| Gauge Size | 2 1/2 in |
| Pressure Range | 0 - 25 psid |
| Sensor Housing Materials | Aluminum |
| Connection Type | FNPT |
| Current Rating | 0.25 A |
| Power Rating | 3 W |
| Movement | Magnetic |
| Material | Engineered Plastic |
| Working Pressure [Max] | 3000 psi |
| DC Voltage | 125 VDC |
| Ambient Temperature Range [Min] | -40 ⁰F |
| Bezel Material | Engineered Plastic |
| O-Ring and Diaphragm Materials | Fluoroelastomer |
| Switch Rating | Single Pole Double Throw |
| Weight | 0.0 KG |

