- 2 1/2 in Gauge Size
- 0 to 100 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Type | Dry Pressure Gauge |
| Media Temperature [Max] | 140 °F |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Lens/Display Material | Acrylic |
| Pressure Range | 0 to 100 psi |
| Media Temperature [Min] | -4 °F |
| Connection Type | NPT |
| Connection Size | 1/4 in |
| Gauge Size | 2 1/2 in |
| Connection Location | Back |
| Ambient Temperature Range [Max] | 140 °F |
| Case Type | ABS, Back Connection |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Measuring Element | Copper Alloy Bourdon Tube |
| Ambient Temperature Range [Min] | -40 °F |
| Connection Material | Brass |
| Warranty | 1 Year |
| Accuracy | 2.5 % |
| Pointer | Molded Plastic |
| Weight | 0.0 LB |

