- 2 1/2 in Gauge Size
- 0 to 1000 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Warranty | 1 Year |
| Connection Material | Brass |
| Ambient Temperature Range [Min] | -40 °F |
| Connection Type | NPT |
| Accuracy | 2.5 % |
| Media Temperature [Min] | -4 °F |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Measuring Element | Copper Alloy Bourdon Tube |
| Case Type | ABS, Back Connection |
| Ambient Temperature Range [Max] | 140 °F |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Connection Size | 1/4 in |
| Connection Location | Back |
| Type | Dry Pressure Gauge |
| Media Temperature [Max] | 140 °F |
| Pointer | Molded Plastic |
| Lens/Display Material | Acrylic |
| Gauge Size | 2 1/2 in |
| Pressure Range | 0 to 1000 psi |
| Weight | 0.0 LB |

