- 2 1/2 in Gauge Size
- 0 to 1500 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Pressure Range | 0 to 1500 psi |
| Media Temperature [Max] | 140 °F |
| Type | Dry Pressure Gauge |
| Ambient Temperature Range [Max] | 140 °F |
| Pointer | Molded Plastic |
| Ambient Temperature Range [Min] | -40 °F |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Lens/Display Material | Acrylic |
| Connection Location | Back |
| Connection Type | NPT |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Gauge Size | 2 1/2 in |
| Case Type | ABS, Back Connection |
| Connection Size | 1/4 in |
| Warranty | 1 Year |
| Media Temperature [Min] | -4 °F |
| Connection Material | Brass |
| Measuring Element | Copper Alloy Bourdon Tube |
| Accuracy | 2.5 % |
| Weight | 0.0 LB |

