- 2 1/2 in Gauge Size
- 0 to 160 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Connection Size | 1/4 in |
| Type | Dry Pressure Gauge |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Ambient Temperature Range [Min] | -40 °F |
| Media Temperature [Min] | -4 °F |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Case Type | ABS, Back Connection |
| Connection Location | Back |
| Pointer | Molded Plastic |
| Pressure Range | 0 to 160 psi |
| Ambient Temperature Range [Max] | 140 °F |
| Media Temperature [Max] | 140 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Accuracy | 2.5 % |
| Connection Material | Brass |
| Gauge Size | 2 1/2 in |
| Connection Type | NPT |
| Warranty | 1 Year |
| Lens/Display Material | Acrylic |
| Weight | 0.0 KG |

