- 2 1/2 in Gauge Size
- 0 to 400 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Measuring Element | Copper Alloy Bourdon Tube |
| Ambient Temperature Range [Min] | -40 °F |
| Type | Dry Pressure Gauge |
| Media Temperature [Max] | 140 °F |
| Connection Type | NPT |
| Pointer | Molded Plastic |
| Lens/Display Material | Acrylic |
| Case Type | Steel Case |
| Connection Size | 1/4 in |
| Ambient Temperature Range [Max] | 140 °F |
| Warranty | 1 Year |
| Gauge Size | 2 1/2 in |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Connection Location | Back |
| Media Temperature [Min] | -4 °F |
| Connection Material | Brass |
| Pressure Range | 0 to 400 psi |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Accuracy | 2.5 % |
| Weight | 0.0 LB |

