- 2 1/2 in Gauge Size
- 0 to 60 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Connection Type | NPT |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Pressure Range | 0 to 60 psi |
| Media Temperature [Max] | 140 °F |
| Warranty | 1 Year |
| Connection Material | Brass |
| Gauge Size | 2 1/2 in |
| Connection Size | 1/4 in |
| Ambient Temperature Range [Min] | -40 °F |
| Connection Location | Back |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Case Type | Steel Case |
| Accuracy | 2.5 % |
| Ambient Temperature Range [Max] | 140 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Media Temperature [Min] | -4 °F |
| Lens/Display Material | Acrylic |
| Pointer | Molded Plastic |
| Type | Dry Pressure Gauge |
| Weight | 0.0 LB |

