- 2 1/2 in Gauge Size
- 0 to 6000 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Media Temperature [Max] | 140 °F |
| Gauge Size | 2 1/2 in |
| Connection Location | Back |
| Connection Size | 1/4 in |
| Ambient Temperature Range [Min] | -40 °F |
| Case Type | Steel Case |
| Ambient Temperature Range [Max] | 140 °F |
| Connection Type | NPT |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Pointer | Molded Plastic |
| Pressure Range | 0 to 6000 psi |
| Type | Dry Pressure Gauge |
| Warranty | 1 Year |
| Connection Material | Brass |
| Media Temperature [Min] | -4 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Accuracy | 2.5 % |
| Lens/Display Material | Acrylic |
| Weight | 0.0 LB |

