Skip to content Skip to navigation menu
0 to 160 psi 2 1/2 in Pressure Gauge

25-300-160-PSI/KPA

0 to 160 psi 2 1/2 in Pressure Gauge
Item #115332188
  • 2 1/2 in Gauge Size
  • 0 to 160 psi Pressure Range
  • NPT Connection Type
  • Die Cast Brass (Natural Brass Finish) with Safety Relief Plug Material
0 to 160 psi 2 1/2 in Pressure Gauge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Gauge Size
  • 0 to 160 psi Pressure Range
  • NPT Connection Type
  • Die Cast Brass (Natural Brass Finish) with Safety Relief Plug Material

features

  • High quality, heavy-duty liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Die cast Brass case with natural Brass finish
  • Copper alloy or 316 Stainless Steel and Brass wetted parts
  • Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges
Media Temperature [Max] 140 °F
Accuracy 1.6 %
Material Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
Warranty 3 Years
Connection Location Bottom
Pointer Balanced Aluminum, Black Finish
Type Liquid Filled Pressure Gauge
Measuring Element Copper Alloy "C" Tube
Gauge Size 2 1/2 in
Optional Temperature Range [Max] 212 °F
Ambient Temperature Range [Max] 160 °F
Connection Type NPT
Optional Temperature Range [Min] -40 °F
Cover Ring Material Polished Brass
Media Temperature [Min] -4 °F
Case Type Brass, Bottom Connection
Lens/Display Material Acrylic with O-Ring Seal
Connection Size 1/4 in
Pressure Range 0 to 160 psi
Fill Liquid Glycerin
Ambient Temperature Range [Min] 0 °F
Display Size Aluminum, white background with black scale. UV resistant.
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison